{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Content | 25 Liter | |
| Carcase width | 400 mm - 600 mm | |
| Height | 440 mm | |
| Depth | 351 m | |
| Minimum installation width | 362 mm |
| Article number | 2025742 | |
| Catalog number | 61990 | |
| EAN / GTIN | 7610316823762 | |
| Manufacturer number | 80.71.001 |