blum TIP-ON with long buffer 956A1006F strong silk white

Article no.: 2009578 Catalog no.: 50434
Price per 1 Piece
Net price: CHF 6.02
on request
In stock
142 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Hub 37 mm
Orig.-Nr. 956A1006F
Drill-Ø 10 mm
Actuation type Operation
Drilling depth 76 mm
Mounting type drill in
Colour silk white
TIP-ON version Buffer
Material Plastic

Identification & Classification

Article number 2009578
Catalog number 50434
EAN / GTIN 9009494782264
Manufacturer number 956A1006F

Description

Description:

  • for hinges with spring*
  • no adhesive plate necessary**
  • for drilling in Ø 10x76 mm
  • Ejection path approx. 38 mm
  • adjustment path of +4/-1 mm

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart