{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Hub | 37 mm | |
| Orig.-Nr. | 956A1006F | |
| Drill-Ø | 10 mm | |
| Actuation type | Operation | |
| Drilling depth | 76 mm | |
| Mounting type | drill in | |
| Colour | carbon black | |
| TIP-ON version | Buffer | |
| Material | Plastic |
| Article number | 2009576 | |
| Catalog number | 50434 | |
| EAN / GTIN | 9009494782271 | |
| Manufacturer number | 956A1006F |