{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 200 mm | |
| d1 | M33 | |
| Norm ISO | 4014 | |
| Shank | partial threaded | |
| Material | Steel | |
| Surface | blank | |
| e | 55.37 mm | |
| Head shape | Hexagonal head | |
| s | 50 mm | |
| Thread type | Metric standard thread | |
| Norm DIN | ~931 (Norm withdrawn) | |
| Strength class | 5.6 | |
| Material no. | AD regulations W7 | |
| Drive | Hexagon | |
| k | 21 mm |
| Article number | 2008807 | |
| Catalog number | 1559 | |
| EAN / GTIN | 7610106701935 |