Hex Head screws partial threaded ISO 4014-5.6 AD W7 M30x210 mm

Article no.: 2008770 Catalog no.: 1559
Price per 100 Piece
Net price: CHF 2’290.00
Do you want to order more than one article? To quick entry
  • Minimum order quantity 5 Piece
  • Order steps: 5 Piece
on request
Delivery in 1 - 2 weeks
0 pieces in stock

Select article variation and quantity

Price per 100 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

L 210 mm
d1 M30
Norm ISO 4014
Shank partial threaded
Material Steel
Surface blank
e 50.85 mm
Head shape Hexagonal head
s 46 mm
Thread type Metric standard thread
Norm DIN ~931 (Norm withdrawn)
Strength class 5.6
Material no. AD regulations W7
Drive Hexagon
k 18.7 mm

Identification & Classification

Article number 2008770
Catalog number 1559
EAN / GTIN 7610106701546

Description

Note:

for pressure vessel construction according to AD regulations, makes with waiver of an acceptance test certificate

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart