{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Surface | chrome-plated | |
| Hexagon across flats | 27 mm | |
| Jaw capacity for pipes | 1 in | |
| Number of fine adjustment steps | 13 | |
| Standard | DIN ISO 8976 | |
| Material | Chrome vanadium steel | |
| non-sparking | no | |
| Quick adjustment | no | |
| Self-locking | yes | |
| Protection against trapping fingers | yes | |
| Type of product | Pipe wrench and water pump pliers |
| Article number | 2001711 | |
| Catalog number | 705900 | |
| EAN / GTIN | 4003773073949 | |
| Manufacturer number | 87 03 125 | |
| Manufacturer/responsible person | KNIPEX-Werk C. Gustav Putsch KG, Oberkamper Straße 13, 42349 WUPPERTAL, Germany, www.knipex.de |