{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Version | Spray can | |
| Spray head | Standard | |
| Contents | 0.1 l | |
| Colour | pale brown | |
| Boiling point | 176 °C | |
| Flashpoint | 47 °C | |
| Solubility in water | insoluble | |
| Oxidisation characteristics | no | |
| Kinematic viscosity | < 1 mm2/s | |
| Storage temperature | 15 °C - 50 °C | |
| Labelling of hazardous substances | GHS02: Flame; GHS07 caution | |
| Type of product | Multi-function oil / universal oil |
| Article number | 199332 | |
| Catalog number | 083000 | |
| EAN / GTIN | 5032227490017 | |
| Manufacturer/responsible person | WD-40 Company, Siemensstraße 21, 61352 BAD HOMBURG, Germany, www.wd40.de |