Multi-purpose oil, Contents: 400ml

Article no.: 164215 Catalog no.: 083000
New product
Price per 1 Piece (CHF 28.89 / 1 Litre)
Net price: CHF 10.69
incl. VOC CHF 0.64

Scale prices:

  • from 1 Piece
    CHF 11.56 / 1 Piece
    (CHF 28.89 / 1 Litre)
  • from 12 Piece
    CHF 9.72 / 1 Piece
    (CHF 24.30 / 1 Litre)
Do you want to order more than one article? To quick entry
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

Contents (ml) Price per 1 Piece (incl. VAT)
  • Labelling of hazardous substances: GHS02: Flame; GHS07 caution

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Version Spray can
Spray head Standard
Contents 0.4 l
Colour pale brown
Boiling point 176 °C
Flashpoint 47 °C
Solubility in water insoluble
Oxidisation characteristics no
Kinematic viscosity < 1 mm2/s
Storage temperature 15 °C - 50 °C
Labelling of hazardous substances GHS02: Flame; GHS07 caution
Type of product Multi-function oil / universal oil

Identification & Classification

Article number 164215
Catalog number 083000
EAN / GTIN 5032227690042
Manufacturer number 69004
Manufacturer/responsible person WD-40 Company, Siemensstraße 21, 61352 BAD HOMBURG, Germany, www.wd40.de

Description

Version:

WD-40 multi-function oil is proven world-wide, almost completely odourless, uses non-polluting propellant, is Teflon, resin, silicone, and acid-free.

Application:

  • Rust remover with penetrating capillary effect − quickly releases seized bolts and nuts.
  • Cleaner: loosens stubborn dirt, without sticking or gumming up.
  • Lubricant for all sliding surfaces, precision mechanics, hinges, Bowden cables, locks and catches.
  • Corrosion protection: WD-40 penetrates under moisture and into the pores of the material to be protected, thus preserving it. Delicate and expensive tools retain their value.
  • Contact spray: displaces moisture from electrical components.

Note:

Approved by: Rolls Royce, Daimler, Airbus, VW amongst others.
Not available in all countries. Express delivery not possible.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart