easyPick small parts storage bins set, 36×14G, Drawer front height / type: 75/3

Article no.: 184931 Catalog no.: 950195
Price per 1 Piece
Net price: CHF 57.80
on request
In stock
78 pieces in stock

Select article variation and quantity

Drawer front height / type Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series easyPick
Container height 50 mm
suitable from drawer front height ≥ 75 mm
suitable for drawers usable width in G 36
suitable for drawers usable depth in G 14
suitable for drawers usable width 900 mm
suitable for drawers usable depth 350 mm
Weight 1.845 kg
Type of product Small parts storage bins

Identification & Classification

Article number 184931
Catalog number 950195
EAN / GTIN 4062406573515
Manufacturer number 950195 75/3
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Small parts storage bin, made of plastic.
Dividing material fills a complete drawer 36×14G.

Suitable for:

Drawers 36×14G.

Content:

easyPick small parts storage bin No. 951251: 4 pcs. size 6×8/1; 3 pcs. size 4×8/1; 4 pcs. size 6×6/1; 3 pcs. size 4×6/1

Downloads & documents

Suitable products

From the same series "easyPick" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart