{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Master Uni | |
| Cutting edge ⌀ DC | 10 mm | |
| Coating | TiSiN | |
| Tool material | solid carbide | |
| Standard | Manufacturer’s standard | |
| Type | N | |
| Tolerance nominal ⌀ | e8 | |
| No. of teeth Z | 4 | |
| Helix angle | 42 degrees | |
| Helix angle characteristic | unequal spacing | |
| Spacing of the cutters | unequal spacing | |
| Direction of infeed | horizontal, oblique and vertical | |
| Cutting width ae for milling operation | Full slot cutting depth 1×D; 0.3×D for side milling | |
| Shank | DIN 6535 HB to h6 | |
| Through-coolant | no | |
| Machining strategy | MTC | |
| Flute length Lc | 22 mm | |
| Overhang length L1 incl. recess | 30 mm | |
| Recess ⌀ D1 | 9.7 mm | |
| Overall length L | 72 mm | |
| Shank ⌀ Ds | 10 mm | |
| Corner rounding rv | 0.2 mm | |
| Feed fz for slot milling in steel < 900 N/mm2 | 0.06 mm | |
| Feed fz for slot milling in stainless steel > 900 N/mm2 | 0.04 mm | |
| Feed fz for side milling in steel < 900 N/mm2 | 0.08 mm | |
| Feed fz for side milling in INOX > 900 N/mm2 | 0.05 mm | |
| Colour ring | green | |
| Type of product | End / face mill |
| Article number | 179180 | |
| Catalog number | 203067 | |
| EAN / GTIN | 4062406569662 | |
| Manufacturer number | 203067 10 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |