{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Grit designation | coarse / fine | |
| Width | 50 mm | |
| Height | 25 mm | |
| Length | 150 mm | |
| Type of product | Bench stone |
| Article number | 171225 | |
| Catalog number | 558875 | |
| EAN / GTIN | 4260496536759 | |
| Manufacturer/responsible person | Franz Schamberger GmbH, Schulstraße 14A, 56412 HEILIGENROTH, Germany, www.schamberger-gmbh.de |