Sheet metal deburrer with 2 HSS cutting discs

Article no.: 166426 Catalog no.: 839860
Price per 1 Piece
Net price: CHF 23.00
on request
In stock
50 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

overall length 190 mm
Material of cutting disc HSS
Type of product Deburrers

Identification & Classification

Article number 166426
Catalog number 839860
EAN / GTIN 7290003235360
Manufacturer number DB1000

Description

Version:

Holder with 2 reversible and exchangeable cutting discs for material thickness from 0 −12 mm. Worn cutter wheels can be indexed and reversed. With shield to protect the hand against injury.
Of HSS.

Application:

For deburring both sides of sheet metal or flat material in a single stroke (2 edges simultaneously).

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart