Multi-purpose deburrer /scraper set in a plastic box 22 pieces

Article no.: 640456 Catalog no.: 839954
Net price: CHF 217.50
on request
Delivery in 3 - 4 working days
0 pieces in stock

Select article variation and quantity

Set price 22 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Deburrers

Identification & Classification

Article number 640456
Catalog number 839954
EAN / GTIN 7290005397868
Manufacturer number NG9500

Description

Supplied with:

Sheet metal deburrer: 1 pc. similar to No. 839150
Spare cutting disc: 1 pc. No. 839870
Deburrer handle for telescopic shank: 1 pc. No. 839890 size S
Deburrer blade HSS ⌀ 3.2 mm: 1 pc. each No. 838510 size S10, S20, S30; S150
ROTO-DRIVE deburring head HSS ⌀ 10.4 mm: 1 pc. No. 838610 size 10.4
ROTO-DRIVE external deburring head HSS ⌀ 4 – 18 mm: 1 pc. No. 838660
Deburrer handle for telescopic shank: 1 pc. No. 839890 size T
Telescopic shank for S-blades ⌀ 3.2 mm: 1 pc. No. 838430
Telescopic shank for N-blades ⌀ 2.6 mm: 1 pc. No. 839170
Deburrer blade HSS ⌀ 2.6 mm: 1 pc. each No. 839010 size N1; N2
Telescopic shank for deburring heads: 1 pc. No. 839620
Deburrer head HSS, 90°, ⌀ 20 mm: 1 pc. No. 839610 size 20
Telescopic shank for inserts: 1 pc. No. 839725
insert for splines / keyways, 11 mm: 1 pc. No. 839720 size 11
Telescopic shank for scraper blades: 1 pc. No. 839679
Mini scraper blade: 1 pc. No. 839677
Special scraper blade: 1 pc. No. 839678
Aluminium deburrer handle for N-blades ⌀ 2.6 mm: 1 pc. similar to No. 839150

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart