{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Contents | 1 | |
| Backing material | Soft leather | |
| Glove characteristics | Silicone-free; free of latex; DMF-free | |
| Coating variant | No coating | |
| Material | Soft leather | |
| Material of back of the hands | Cotton-canvas back | |
| Type of leather | Soft leather | |
| Glove size | 11 | |
| EN 388 | 3133X | |
| Application | reusable | |
| Protection category | Category II | |
| Type of glove | Cowhide split leather gloves | |
| Scope of application | Heavy Duty | |
| Colour | grey | |
| Type of product | Cowhide split leather gloves |
| Article number | 165486 | |
| Catalog number | 094010 | |
| EAN / GTIN | 4029201128463 | |
| Manufacturer number | FALKE-C | |
| Manufacturer/responsible person | Asatex AG, August-Borsig-Strasse 2, 50126 BERGHEIM, Germany, www.asatex.eu |