Pair of gloves Cowhide split leather, Glove size: 11

Article no.: 2016417 Catalog no.: 094011
Price per 1 Pair
Net price: CHF 2.35
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 12 Pair
  • Order steps: 12 Pair
on request
In stock
135 pieces in stock

Select article variation and quantity

Glove size Price per 1 Pair (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 1
Backing material Soft leather
Glove characteristics Silicone-free; free of latex; DMF free
Coating variant No coating
Weight 165 g
Material Soft leather
Glove size 11
Length 260 mm
Thickness 1
EN 388 4133X
Application reusable
Scope of application Heavy Duty
Colour grey
Type of product Cowhide split leather gloves

Identification & Classification

Article number 2016417
Catalog number 094011
EAN / GTIN 4067263449713
Manufacturer number 094011 11
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Work gloves of soft leather, with strong cotton canvas back. Comfortable inner lining on the palm of the hand.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Warning:

Intended use
  • Protect hands against mechanical risks, abrasion, blisters, and other superficial injuries.
  • Optimum protection is obtained only when the area to be protected is completely covered. Where gloves have fastenings, check that these are securely closed. Protective gloves must not be allowed to slip. Select a suitable glove size.

Reasonably foreseeable misuse
  • Gloves offer no protection against chemical, microbiological, thermal, electrical or laceration risks.
  • Do not wear when close to rotating machine parts.
  • Combination with other protective equipment must not impair the protective effect and must not hinder the wearer in his activities.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart