{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 20 mm | |
| d | 3.65 mm | |
| Mandrel material | stainless A2 | |
| Tensile force | 4,000 N | |
| Head shape | Flat round head | |
| Shear strength | 2,800 N | |
| Material rivet | Aluminium | |
| k | 1.8 mm | |
| D2 | 12.5 mm | |
| Clamping length | 6 mm - 14 mm | |
| D1 | 6.4 mm |
| Article number | 1433903 | |
| Catalog number | 3536 | |
| EAN / GTIN | 5013656720272 | |
| Manufacturer number | 1433903 |