GESIPA PolyGrip Blindniete Flachrundkopf Alu/A2 4,8x25 KL 11-19,5

Article no.: 1433895 Catalog no.: 3536
Price per 100 Piece
Net price: CHF 32.55
Do you want to order more than one article? To quick entry
  • Minimum order quantity 250 Piece
  • Order steps: 250 Piece
on request
Delivery in 2 - 3 weeks
0 pieces in stock

Select article variation and quantity

Price per 100 Piece (incl. VAT)

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

L 25 mm
d 2.7 mm
Mandrel material stainless A2
Tensile force 2,300 kg
Head shape Flat round head
Shear strength 1,500 N
Material rivet Aluminium
k 1.3 mm
D2 9.5 mm
Clamping length 11 mm - 19.5 mm
D1 4.8 mm

Identification & Classification

Article number 1433895
Catalog number 3536
EAN / GTIN 4007081720182
Manufacturer number 1433895

Description

Application Notes:

Approval only applies to diameter 4.0/4.8.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Select pick-up location

Sign in

Are you a new customer?

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart