{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| L | 10 mm | |
| d | 2 mm | |
| Mandrel material | Galvanized steel | |
| Tensile force | 1,300 kg | |
| Head shape | Flat round head | |
| Shear strength | 1,000 N | |
| Material rivet | Galvanized steel | |
| k | 1 mm | |
| D2 | 6.5 mm | |
| Clamping length | 5 mm - 6.5 mm | |
| D1 | 3 mm |
| Article number | 1433569 | |
| Catalog number | 3514 | |
| EAN / GTIN | 4007081313117 | |
| Manufacturer number | 1433569 |