{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Article no. | D1 | L | Clamping length | D2 | d | k | Shear strength | Price per | Price incl. VAT | |||
|---|---|---|---|---|---|---|---|---|---|---|---|---|
|
Article no.:
1433568
|
1433568 | 3 mm | 6 mm | 2 mm - 3 mm | 6.5 mm | 2 mm | 1 mm | 1,000 N |
|
|
||
|
Article no.:
1433569
|
1433569 | 3 mm | 10 mm | 5 mm - 6.5 mm | 6.5 mm | 2 mm | 1 mm | 1,000 N |
|
|
||
|
Article no.:
1433570
|
1433570 | 3 mm | 12 mm | 6.5 mm - 8.5 mm | 6.5 mm | 2 mm | 1 mm | 1,000 N |
|
|
||
|
Article no.:
1433571
|
1433571 | 4 mm | 6 mm | 0.5 mm - 2.5 mm | 8 mm | 2.6 mm | 1.2 mm | 2,000 N |
|
|
||
|
Article no.:
1433572
|
1433572 | 4 mm | 10 mm | 4.5 mm - 6.5 mm | 8 mm | 2.6 mm | 1.2 mm | 2,000 N |
|
|
||
|
Article no.:
1433573
|
1433573 | 4 mm | 12 mm | 6.5 mm - 8.5 mm | 8 mm | 2.6 mm | 1.2 mm | 2,000 N |
|
|
||
|
Article no.:
527265
|
527265 | 3 mm | 6 mm | 2 mm - 3 mm | 6.5 mm | 2 mm | 1 mm | 1,000 N |
|
|
||
|
Article no.:
527266
|
527266 | 3 mm | 10 mm | 5 mm - 6.5 mm | 6.5 mm | 2 mm | 1 mm | 1,000 N |
|
|
||
|
Article no.:
527267
|
527267 | 3 mm | 12 mm | 6.5 mm - 8.5 mm | 6.5 mm | 2 mm | 1 mm | 1,000 N |
|
|
||
|
Article no.:
485518
|
485518 | 4 mm | 6 mm | 0.5 mm - 2.5 mm | 8 mm | 2.6 mm | 1.2 mm | 2,000 N |
|
|
||
|
Article no.:
485519
|
485519 | 4 mm | 10 mm | 4.5 mm - 6.5 mm | 8 mm | 2.6 mm | 1.2 mm | 2,000 N |
|
|
||
|
Article no.:
485520
|
485520 | 4 mm | 12 mm | 6.5 mm - 8.5 mm | 8 mm | 2.6 mm | 1.2 mm | 2,000 N |
|
|