{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Mesh size | 34x38 mm | |
| Material | Steel | |
| Surface | hot-dip galvanized | |
| Widt | 1,000 mm | |
| Length | 2,500 mm | |
| Support bar | 30x3 mm | |
| Weight | 61.8 kg |
| Article number | 113352 | |
| Catalog number | MB-70 | |
| EAN / GTIN | 7610106576908 | |
| Manufacturer number | 010114029 |