{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Mesh size | 34x38 mm | |
| Material | Steel | |
| Surface | hot-dip galvanized | |
| Widt | 1,000 mm | |
| Length | 1,200 mm | |
| Support bar | 30x2 mm | |
| Weight | 21.9 kg |
| Article number | 113321 | |
| Catalog number | MB-70 | |
| EAN / GTIN | 7610106576755 | |
| Manufacturer number | 010114006 |