{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Design version | Steel hollow section construction | |
| Material thickness | 1.5 mm | |
| Colour selection | RAL 9002, 7035, 7016, 5012, 5005 | |
| Length | 1,000 mm | |
| Depth | 550 mm | |
| Throat | 450 mm | |
| maximum load capacity | 50 kg | |
| Application range | Support columns | |
| Type of product | Extension base |
| Article number | 938006 1000 | |
| Manufacturer number | 938006 1000 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |