{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Material thickness | 1 mm | |
| Length | 920 mm | |
| Depth | 187 mm | |
| Lampholder length | 899 mm | |
| Lighting unit depth | 187 mm | |
| Power consumption | 26 W | |
| Illumination | 2,400 lm | |
| Colour temperature | 4,000 K | |
| suitable for type | 1000 | |
| LED technology | yes | |
| Non-dazzle, flicker-free | yes | |
| steplessly dimmable | yes | |
| Power supply | Mains operated | |
| Type of product | Mounted light |
| Article number | 923604 1000 | |
| Manufacturer/responsible person | Herbert Waldmann GmbH & Co. KG, Peter-Henlein-Straße 5, 78056 VILLINGEN-SCHWENNINGEN, Germany, www.waldmann.com |