{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Design version | Steel hollow section construction | |
| Material thickness | 1.5 mm | |
| electrostatic characteristic | EGB/ESD | |
| Length | 2,000 mm | |
| Depth | 350 mm | |
| Throat | 250 mm | |
| maximum load capacity | 50 kg | |
| Application range | Support columns | |
| Weight | 8 kg | |
| Type of product | Extension base |
| Article number | 927196 2000 | |
| EAN / GTIN | 4045197738097 | |
| Manufacturer number | 927196 2000 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |