{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Rigid foam quality LD45, thickness | 30 mm | |
| Degree of fill of a drawer in units | 10×8 | |
| suitable for workstations and storage equipment | Roller cabinet | |
| Width | 250 mm | |
| Depth | 200 mm | |
| Width in G | 10 | |
| Depth in G | 8 | |
| Number of tools | 24 | |
| Version | empty for tool sets | |
| Type of product | Rigid foam inlay |
| Article number | 915500 915240 | |
| EAN / GTIN | 4045197872609 | |
| Manufacturer number | 915500 915240 | |
| Manufacturer/responsible person | TECSAFE GmbH, Dingshauser Str. 6-10, 42655 SOLINGEN, Germany |