This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Rigid foam inlay for tool sets, suitable for rigid foam set: 915001

Article no.: 915500 915001

Select article variation and quantity

suitable for rigid foam set Unit price incl. VAT

Availability

  • Rigid foam quality LD45, thickness: 30
  • Degree of fill of a drawer in units: 20×8
  • suitable for workstations and storage equipment: Roller cabinet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Rigid foam quality LD45, thickness 30 mm
Degree of fill of a drawer in units 20×8
suitable for workstations and storage equipment Roller cabinet
Width 500 mm
Depth 200 mm
Width in G 20
Depth in G 8
Number of tools 7
Version empty for tool sets
Type of product Rigid foam inlay

Identification & Classification

Article number 915500 915001
EAN / GTIN 4045197872081
Manufacturer number 915500 915001
Manufacturer/responsible person TECSAFE GmbH, Dingshauser Str. 6-10, 42655 SOLINGEN, Germany

Description

Version:

Two-colour rigid PE foam inlay. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite, the underlying contrast colour is grey, thereby indicating any missing tools.
The rigid foam inlays fill 1/4 (10 G × 8 G or 250 × 200 mm) or 1/2 (20 G × 8 G or 500 × 200 mm) of the usable drawer area.

Suitable for:

New GARANT roller cabinets 400 mm deep with full extension drawers and a new drawer a module of 20 G × 16 G or 500 × 400 mm. For the right tool see Group 91 Tool organiser system for new GARANT roller cabinets.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart