{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| overall length | 300 mm | |
| Jaw length | 45 mm | |
| Jaw capacity | 55 mm | |
| Type of product | Grip wrench |
| Article number | 708200 300 | |
| EAN / GTIN | 4045197895844 | |
| Manufacturer number | 708200 300 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |