This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Universal grip wrench, jaw shape Vee, overall length: 175mm

Article no.: 708200 175

Select article variation and quantity

overall length (mm) Price per Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 175 mm
Jaw length 30 mm
Jaw capacity 30 mm
Type of product Grip wrench

Identification & Classification

Article number 708200 175
EAN / GTIN 4045197895820
Manufacturer number 708200 175
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Serrated jaws and sturdy spring steel body. Span and clamping pressure adjustable with a knurled screw. Fully nickel-plated.
Jaw shape upper straight, lower Vee.

Application:

For clamping profiled and flat materials. Clamping force up to 10,000 N.

Material:

Jaws of chrome vanadium steel, drop forged.

Spare part:

Spare springs No. 708300 sizes 175, 250, and 300.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart