{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Clamping ⌀ D1 | 8 mm | |
| Adapter | SK 50 | |
| Standard | DIN 6359 | |
| Arbor standard | DIN 2080 | |
| Concentricity | ≤ 3 µm | |
| Overhang dimension A | 63 mm | |
| External ⌀ D | 28 mm | |
| Overall length L | 190 mm | |
| Thread M | M24 | |
| Spare clamping screw No. 30 9900 | 8 | |
| Type of product | Side lock arbor |
| Article number | 302435 8 | |
| EAN / GTIN | 4062406110512 | |
| Manufacturer number | 302435 8 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |