• The item cannot be ordered due to missing prices.

Side lock arbors, SK 50, Clamping range ⌀ D1: 10mm

Article no.: 302435 10

Select article variation and quantity

Clamping range ⌀ D1 (mm) Unit price incl. VAT

Availability

  • Standard: DIN 6359
  • Arbor standard: DIN 2080
  • Concentricity: ≤ 3

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping ⌀ D1 10 mm
Adapter SK 50
Standard DIN 6359
Arbor standard DIN 2080
Concentricity ≤ 3 µm
Overhang dimension A 63 mm
External ⌀ D 35 mm
Overall length L 190 mm
Thread M M24
Spare clamping screw No. 30 9900 10
Type of product Side lock arbor

Identification & Classification

Article number 302435 10
EAN / GTIN 4062406110529
Manufacturer number 302435 10
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Internal thread for manual clamping.

Application:

For clamping tools with side flat to DIN 1835 B and DIN 6535 HB.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart