{{ name }}
Article no. {{ combinedCodeWithHighlight }}
                        Article code: 
                        EAN / GTIN: 
                        Manufacturer number: 
                        Cat. Nr.: 
                    | Torx® profile | TX60 | |
| Profile | Torx® | |
| L | 7.5 mm | |
| L1 | 40 mm | |
| Tolerance | - 0.015 to + 0.015 mm | |
| ⌀ d | 16 mm | |
| Torx® tumbling external diameter | 13.42 mm | |
| Pre-drill ⌀ | 9.9 mm | |
| Tool material | Carbide | |
| Coating | TiN | |
| Type of product | Keyway broaching and profile slotting tool | 
| Article number | 293066 TX60 | |
| EAN / GTIN | 4045197947673 | |
| Manufacturer number | 293066 TX60 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |