{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Torx® profile | TX25 | |
| Profile | Torx® | |
| L | 4 mm | |
| L1 | 40 mm | |
| Tolerance | - 0.005 to + 0.01 mm | |
| ⌀ d | 16 mm | |
| Torx® tumbling external diameter | 4.54 mm | |
| Pre-drill ⌀ | 3.35 mm | |
| Tool material | Carbide | |
| Coating | TiN | |
| Type of product | Keyway broaching and profile slotting tool |
| Article number | 293066 TX25 | |
| EAN / GTIN | 4045197947598 | |
| Manufacturer number | 293066 TX25 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |