{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Master TM | |
| Thread size | G1/4 | |
| Coating | AlTiN | |
| Thread type | G; BSP; EG-G; EG-G-LH | |
| Flank angle | 55 degrees | |
| Tool material | Solid carbide | |
| Shank | DIN 6535 HA to h6 | |
| Thread pitch | 1.337 mm | |
| Threads per inch | 19 | |
| Nominal ⌀ DC | 9.95 mm | |
| Flute length Lc | 4.01 mm | |
| Shank length Ls | 53.2 mm | |
| Overhang L1 | 26.8 mm | |
| Overall length L | 82 mm | |
| Shank ⌀ Ds | 10 mm | |
| No. of teeth Z | 6 | |
| Through-coolant | yes | |
| Application for type of drilling | up to 2×D for blind holes; up to 2×D for through holes | |
| Spacing of the cutters | unequal spacing | |
| Feed fz in steel < 1400 N/mm2 | 0.08 mm | |
| Feed fz in CRP | 0.1 mm | |
| Thread profile | Full profile | |
| Shank tolerance | h6 | |
| Number of clamping slots | 6 | |
| Colour ring | green | |
| Internal/external application | Internal and external | |
| Thread depth | 26.8 mm | |
| Type of product | Thread mill |
| Article number | 139631 G1/4 | |
| EAN / GTIN | 4069515023689 | |
| Manufacturer number | 139631 G1/4 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |