Clear visor ArcShield, Lens material: CL2-14

Article no.: 097836 CL2-14
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
2 pieces in stock

Select article variation and quantity

Lens material Unit price incl. VAT

Availability

  • Lens material: Polycarbonate
  • UV protection: Standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Lens tinting grey
Lens identification 2C-1.7 SH 1 B8223
Lens material Polycarbonate
UV protection Standard
Type of product Visor

Identification & Classification

Article number 097836 CL2-14
EAN / GTIN 4017765075507
Manufacturer number 9049108223
Manufacturer/responsible person Schuberth GmbH, Stegelitzer Straße 12, 39126 MAGDEBURG, Germany, www.schuberth.com

Description

Version:

Electric arc visor of protection class 2, with black chinstrap. Tinted glass for improved colour recognition. For use when working on electrical installations or the power supply, where there exists an electric arc hazard (ATVP protection level 14 cal/cm3). The visor has a helmet attachment and can be attached to electrician’s safety helmets using the adapter No. 097831.
ATVP protection level 14 cal/cm³

Standard:

EN 166; EN 170; GSET29:2011 and ANSI

Suitable for:

Safety helmet No. 097807

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart