{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Helmet characteristics | Safety characteristics up to 150 °C; Safety characteristics down to -30 °C; Electrical insulation; Protection against liquid metal spraying out; Protection against lateral deformation | |
| Lens coating | resistant to chemicals | |
| Size | 53 cm - 61 cm | |
| Material of helmet shell | UP-GF glass fibre-polyester | |
| Weight | 475 g | |
| Standard | DIN EN 397; DIN EN 50365 | |
| Width adjustment | Drejelukning | |
| Type of product | Safety helmet |
| Article number | 097807 YELLOW | |
| EAN / GTIN | 4017765057398 | |
| Manufacturer number | 1202072780 | |
| Manufacturer/responsible person | Schuberth GmbH, Stegelitzer Straße 12, 39126 MAGDEBURG, Germany, www.schuberth.com |