{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Contents | 10 | |
| Backing material | HDP | |
| Coating | Nitril | |
| Coating variant | The palms of the hands | |
| Scope of application | All-round | |
| Glove size | 9 | |
| Application | reusable | |
| Protection category | Category II | |
| Type of glove | Multi-purpose gloves | |
| Type of product | Cut-resistant gloves |
| Article number | 094497 9 | |
| EAN / GTIN | 4029201162269 | |
| Manufacturer number | 5099/9 | |
| Manufacturer/responsible person | Asatex AG, August-Borsig-Strasse 2, 50126 BERGHEIM, Germany, www.asatex.eu |