• The item cannot be ordered due to missing prices.

Alternative article:

Pair of gloves blue / black, Glove size: 11

Article no.: 094497 11
Size guide

Size guide

This is how you can easily determine the right glove size.

1 = Hand circumference:
Measure the circumference of your hand at the widest point of your palm.

2 = Hand length:
Measure the length of your hand from the tip of your middle finger to the end of your palm.

So wird gemessen
Glove size Hand circumference mm Hand length mm
5 142 150
6 152 160
7 162 171
8 203 182
9 229 192
10 254 204
11 279 215
12 304 226
  • Minimum order quantity 10 Pair
  • Order steps: 10 Pair

Select article variation and quantity

Glove size Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Contents 10
Backing material HDP
Coating Nitril
Coating variant The palms of the hands
Scope of application All-round
Glove size 11
Application reusable
Protection category Category II
Type of glove Multi-purpose gloves
Type of product Cut-resistant gloves

Identification & Classification

Article number 094497 11
EAN / GTIN 4029201162283
Manufacturer number 5099/11
Manufacturer/responsible person Asatex AG, August-Borsig-Strasse 2, 50126 BERGHEIM, Germany, www.asatex.eu

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart