{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | ACIFORT | |
| Gender | Gentlemen’s | |
| Protection class | S5 | |
| Material of protective toe-cap | Steel | |
| Puncture resistance | Steel | |
| Colour | black | |
| EU shoe size | 42 | |
| Type of product | Rubber boots |
| Article number | 092922 42 | |
| EAN / GTIN | 8713197347132 | |
| Manufacturer number | A442031 GR. 42 | |
| Manufacturer/responsible person | Dunlop Protective Footwear BV, Boeierstraat 12, 8100 AA RAALTE, Netherlands, www.dunlopboots.com |