• The item cannot be ordered due to missing prices.

Safety boot, black DUNLOP ACIFORT HEAVY DUTY FULL SAFETY, S5, EU shoe size: 39

Article no.: 092922 39

Select article variation and quantity

EU shoe size Unit price incl. VAT

Availability

  • Protection class: S5
  • Material of protective toe-cap: Steel
  • Puncture resistance: Steel

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series ACIFORT
Gender Gentlemen’s
Protection class S5
Material of protective toe-cap Steel
Puncture resistance Steel
Colour black
EU shoe size 39
Type of product Rubber boots

Identification & Classification

Article number 092922 39
EAN / GTIN 8713197359524
Manufacturer number A442031 GR. 39
Manufacturer/responsible person Dunlop Protective Footwear BV, Boeierstraat 12, 8100 AA RAALTE, Netherlands, www.dunlopboots.com

Description

Version:

High-quality safety boots, very comfortable to wear and very durable.
  • Anti-static version.
  • 100 % waterproof.
  • Steel toecap and midsole.
  • Non-slip and oil-resistant sole with energy-absorbent properties.
  • High resistance to chemicals, oils and greases.

ACIFORT HEAVY DUTY FULL SAFETY boots, for demanding tasks with bootleg resistant to wear and tear. Outstanding grip due to SRA-certified outer sole. Comfortable to wear so suitable for everyday use. With additional ankle protection.
  • Acifort® uppers.
  • Acifort® sole, black.
  • Vibration damping in the heel area.

Practical and durable industrial boot with very high chemical resistance and high uppers.

Application:

Industry

Standard:

EN ISO 20345:2011 S5 SRA

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart