{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Compositelite | |
| Gender | Gentlemen’s | |
| Protection class | S3L | |
| Material of protective toe-cap | Composite | |
| Puncture resistance | Textile | |
| Behaviour of outer sole in response to contact temperature (melting point of the outer sole) | Over 200 °C | |
| EU shoe size | 46 | |
| Colour | black/orange | |
| Type of product | Safety boots |
| Article number | 092432 46 | |
| EAN / GTIN | 5036108184026 | |
| Manufacturer number | FW07BKR46 | |
| Manufacturer/responsible person | Portwest UC, Portwest House IDA Business Park, WESTPORT COUNTY MAYO, Ireland, www.portwest.com |