Welder’s boots, black/orange FW07 Compositelite welder’s boots, S3L, EU shoe size: 43

Article no.: 092432 43
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
16 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT

Availability

  • Protection class: S3L
  • Material of protective toe-cap: Composite
  • Puncture resistance: Textile
  • Behaviour of outer sole in response to contact temperature (melting point of the outer sole): Over 200

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Compositelite
Gender Gentlemen’s
Protection class S3L
Material of protective toe-cap Composite
Puncture resistance Textile
Behaviour of outer sole in response to contact temperature (melting point of the outer sole) Over 200 °C
EU shoe size 43
Colour black/orange
Type of product Safety boots

Identification & Classification

Article number 092432 43
EAN / GTIN 5036108183999
Manufacturer number FW07BKR43
Manufacturer/responsible person Portwest UC, Portwest House IDA Business Park, WESTPORT COUNTY MAYO, Ireland, www.portwest.com

Description

Version:

FW07 welder’s boots, with protective flap made of leather to protect against flying sparks.
  • Flame-resistant seams.
  • Metal-free protective toecap and intermediate sole.
  • PU/rubber sole, heat-resistant up to 300°C.
  • Padded boot leg and energy-absorbing insole for added comfort.

Standard:

EN ISO 20345 2011 S3L HRO SR

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart