{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | SPEEDY | |
| Gender | Gentlemen’s | |
| Protection class | S3S | |
| Material of protective toe-cap | Composite | |
| Puncture resistance | Textile | |
| Behaviour of outer sole in response to contact temperature (melting point of the outer sole) | Over 200 °C | |
| Standard | Inlay type-tested according to DGUV regulation 191 | |
| electrostatic characteristic | EGB/ESD | |
| Characteristics | resistant to fuel | |
| EU shoe size | 38 | |
| Colour | black/white | |
| Type of product | Safety shoes |
| Article number | 092204 38 | |
| EAN / GTIN | 4035877935212 | |
| Manufacturer number | 12161 38 | |
| Manufacturer/responsible person | ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com |