Shoe, black/white SPEEDY Low ESD, S3S, EU shoe size: 36

Article no.: 092204 36
New product
Price per 1 Pair
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

EU shoe size Unit price incl. VAT

Availability

  • Protection class: S3S
  • Material of protective toe-cap: Composite
  • Puncture resistance: Textile
  • Behaviour of outer sole in response to contact temperature (melting point of the outer sole): Over 200
  • Standard: Inlay type-tested according to DGUV regulation 191

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SPEEDY
Gender Gentlemen’s
Protection class S3S
Material of protective toe-cap Composite
Puncture resistance Textile
Behaviour of outer sole in response to contact temperature (melting point of the outer sole) Over 200 °C
Standard Inlay type-tested according to DGUV regulation 191
electrostatic characteristic EGB/ESD
Characteristics resistant to fuel
EU shoe size 36
Colour black/white
Type of product Safety shoes

Identification & Classification

Article number 092204 36
EAN / GTIN 4035877935199
Manufacturer number 12161 36
Manufacturer/responsible person ELTEN GmbH, Ostwall 7-9, 47589 UEDEM, Germany, www.elten.com

Description

Version:

SPEEDY safety shoe that is very comfortable to wear and features reflective elements for good visibility in the dark.
  • Upper made of water-repellent micro-fibre.
  • Breathable textile lining.
  • Padded tongue.
  • JORI ESD black full-size insole.
  • Rubber/EVA (ethylene-vinyl acetate) sole DYNAMIC, heat-resistant to contact heat.
  • Abrasion-resistant toe protection.
  • ESD security.

Standard:

EN ISO 20345:2022 S3S FO SR HRO

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart