• The item cannot be ordered due to missing prices.

Cordless angle grinder 18V, for 125 mm discs ⌀, with battery, with soft start and restart inhibit, in a case

Article no.: 077140 M18CAG-125

Select article variation and quantity

Type Unit price incl. VAT

Availability

  • Packaging: Modular case (HD=Heavy Duty)
  • suitable battery - supplier / battery type / voltage: Milwaukee type B 18 V; Milwaukee type HB 18 V

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series FUEL
Packaging Modular case (HD=Heavy Duty)
suitable battery - supplier / battery type / voltage Milwaukee type B 18 V; Milwaukee type HB 18 V
Manufacturer's designation M18CAG125X-502X
Number of rechargeable batteries contained 2
Type of rechargeable battery Lithium-ion
Battery capacity 5 Ah
Battery voltage 18 V
Motor design brushless EC motor
maximum speed 8,500 min-1
maximum disc ⌀ 125 mm
maximum cutting depth 33 mm
Weight 2.5 kg
maximum vibration to EN 3.4 m/s2
Overload protection yes
Dead man's circuit no
Soft start yes
Restart block yes
Quick-release clamping nut yes
Kick-back stop no
Power supply Rechargeable battery-powered
Type of product Angle grinder

Identification & Classification

Article number 077140 M18CAG-125
EAN / GTIN 4002395263486
Manufacturer number 4933448866
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

18 V / 5.0 Ah FUEL™ Milwaukee cordless angle grinder:
  • Long-life brushless motor, spindle locking, quick adjustment of the safety guard.
  • Integral FIXTEC quick-release system for changing discs without using tools.

Note:

See from No. 073809 and No. 073840 for suitable replacement batteries and accessories.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in to your Account

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart