Li-ion battery High Output™, 5.5 Ah, Battery type: MHB55

Article no.: 073809 MHB55
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Subsequent delivery
0 pieces in stock

Select article variation and quantity

Battery type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Manufacturer's designation M18HB5.5
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 5.5 Ah
Battery voltage 18 V
suitable for 18V Milwaukee
Weight per battery 1,000 g
Type of product Cordless

Identification & Classification

Article number 073809 MHB55
EAN / GTIN 4058546226572
Manufacturer number 4932464712
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

Milwaukee REDLITHIUM-ION™ HIGH OUTPUT™ batteries.
  • With improved cooling for longer working life and more power.
  • For extremely demanding high-power applications - for use down to -28 °C.

Suitable for:

M18 slide battery system for all Milwaukee 18V-Li-ion power tools.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart