{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| suitable battery - supplier / battery type / voltage | Milwaukee type B 18 V | |
| Manufacturer's designation | M18 MDTL-0 | |
| Illumination | 4,500 lm | |
| Illumination step 2 | 2,000 lm | |
| Illumination step 3 | 1,200 lm | |
| Power supply | Battery-powered | |
| Bulb | LED module | |
| Number of rechargeable batteries contained | 0 | |
| Type of rechargeable battery | Lithium-ion | |
| Battery voltage | 18 V | |
| Type of product | Work lamp |
| Article number | 073211 M18MDTL | |
| EAN / GTIN | 4058546513092 | |
| Manufacturer/responsible person | Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de |