Li-ion system M18B2, 2.0 Ah, Battery type: MB18

Article no.: 073827 MB18
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
57 pieces in stock

Select article variation and quantity

Battery type Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Manufacturer's designation M18B2
Number of rechargeable batteries contained 1
Type of rechargeable battery Lithium-ion
Battery capacity 2 Ah
Battery voltage 18 V
suitable for 18V Milwaukee
Weight per battery 419 g
Type of product Cordless

Identification & Classification

Article number 073827 MB18
EAN / GTIN 4002395377237
Manufacturer number 4932430062
Manufacturer/responsible person Techtronic Industries Central Europe GmbH, Walder Straße 53, 40724 HILDEN, Germany, www.milwaukeetool.de

Description

Version:

MILWAUKEE REDLITHIUM-ION™ battery technology.
  • For all professional users.
  • LED battery charge status display gives information at the push of a button about the current status of charge of the battery at all times.
  • Problem-solver use down to - 20 °C.

Note:

When using Milwaukee M18 devices that come into contact with chemicals, it is recommended that you use the 073816 MB18-CR rechargeable battery.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart