Analog Depth Micrometer: Range, 101.6 x 16mm Base

Article no.: U42140 0-25/101.6
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Unknown
0 pieces in stock

Select article variation and quantity

Size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U42140 0-25/101.6
EAN / GTIN 4946368016252

Description

Version:

Analog Depth Micrometer
The Mitutoyo depth micrometer measures the depth of holes and depressions up to one-inch deep. A Vernier scale provides precise measurements in fine units.

Features & Benefits
The depth micrometer is ideal for fast, highly accurate depth measurements of up to 25mm/1”. The depth micrometer is constructed of hardened tool steel, and offers a ratchet stop mechanism which provides uniform pressure for precise, repeatable measurements.
  • Available in Metric and Inch models
  • Available with carbide-tipped measuring rod 
  • Measuring rod clamp provides added stability for better accuracy, repeatability
  • Satin chrome finish on thimble for better readability
  • Rod diameters are 4mm
  • Measuring rod clamps provide added measurement stability
  • Supplied with a fitted plastic case

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart