Screw Thread Micrometers: 25-50mm for 3.5 - 5mm / 8 - 5TPI Screw Measurements

Article no.: U42136 25-50/T3.5
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Unknown
0 pieces in stock

Select article variation and quantity

Size Price per 1 Piece (incl. VAT)

Availability

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number U42136 25-50/T3.5
EAN / GTIN 4946368014302

Description

Version:

Series 125
Screw Thread Micrometers
The Mitutoyo mechanical screw thread micrometer makes measuring screw thread pitch diameters easy and highly accurate.

Features & Benefits
The Mitutoyo screw thread micrometer features a hardened steel 60 degree anvil and conical spindle to easily and precisely measure pitch diameters of metric or unified screw threads. A ratchet-stop mechanism provides uniform pressure on a workpiece for precise, repeatable measurements.
  • Measuring surfaces are constructed of carbide to reduce wear
  • Ratchet mechanism provides an audible click to ensure measurement is performed at a constant force
  • Satin chrome finish on the sleeve and laser etched scale on thimble for easier reading
  • Frame has a baked enamel finish for durability and longer lifespan
  • Includes a standard bar for zero-point adjust except for 0-25mm model
  • Supplied in fitted plastic case

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart