{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Height | 570 mm | |
| Width | 560 mm | |
| Depth | 860 mm | |
| Usable width | 500 mm | |
| Usable depth | 800 mm | |
| Capacity | 400 mm | |
| Stacking height maximum | 500 mm | |
| Drive-in width | 360 mm | |
| Drive-in depth | 660 mm | |
| Pass-under height | 100 mm | |
| Safe working load | 1,000 kg | |
| Stackable load | 5,000 kg | |
| Material | Sheet metal | |
| Colour | mouse grey RAL 7005 | |
| Wall version | with drop-down side | |
| Stacking edge on 3 sides | no | |
| Attachment brackets with lifting eyes | yes | |
| with fork insertion slots | no | |
| can be lifted by crane | yes | |
| mixed stacking of different sizes is possible. | no | |
| stackable | yes | |
| Weight | 27 kg | |
| Type of product | Transport and stacking large container |
| Article number | 358625 | |
| Catalog number | 963561 | |
| EAN / GTIN | 4251572701604 | |
| Manufacturer number | M1510-05-01 | |
| Manufacturer/responsible person | Hesonwerk GmbH, Rosendahler Straße 131-135, 58285 GEVELSBERG, Germany, www.heson.net |